60W 5-Light Taper Candle Linear Chandelier with Seedy Glass Shades in Stone Grey with Brushed Nickel
Bridlewood 60W 5-Light Taper Candle Linear Chandelier with Seedy Glass Shades in Stone Grey with Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- This Contemporary twist by Minka Lavery on a country favorite will be the center piece of any home
- The key to Bridlewood's winning design is its strong lines combined with interesting bold geometric blocks, creating a bold presence in any room
- Requires (5) 60 watt candelabra (E12) bulbs
- Capable of being dimmed
- Can be installed on vaulted ceilings
- ETLRated for dry locations
- Covered under Minka Lavery's 1 year limited warranty
Specifications
- Collection:
- Bridlewood
- Color Finish Category:
- Greys
- Color Finish Name:
- Stone Grey, Brushed Nickel
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 19 in
- Length:
- 40 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Minimum Height:
- 29-3/4 in
- Number of Lights:
- 5
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 747396104683
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in