8-Light Chandelier
Bridlewood 8-Light Chandelier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This Contemporary twist by Minka Lavery on a country favorite will be the center piece of any home
- The key to Bridlewood's winning design is its strong lines combined with interesting bold geometric blocks, creating a bold presence in any room
Specifications
- Collection:
- Bridlewood
- Color Finish Category:
- Greys
- Color Finish Name:
- Stone Grey
- Depth:
- 32 in
- Diameter:
- 32 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Seedy
- Height:
- 26-1/4 in
- Length:
- 32 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lumens:
- 7680
- Material:
- Steel, Glass
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 32 in W x 26-1/4 in H 32 in L
- UL Listed:
- No
- UPC:
- 747396104751
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in