5-Light Pendant
Bungalow Heaven 5-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Bungalow Heaven
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Depth:
- 26 in
- Dimmable:
- Yes
- Height:
- 18-13/100 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Coastal
- Material:
- Steel
- Minimum Height:
- 25-22/25 in
- Number of Lights:
- 5
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396122939
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26 in