This product requires certification to purchase.

NUTM 5 100 Watts Medium Pendant *CALAVE

Minka Lavery

Calavera™ NUTM 5 100 Watts Medium Pendant *CALAVE

  • Fast #
  • Part #M68414
  • Item #2469963
  • Manufacturer Part #684-14
3.6 out of 5 Customer Rating
Brand image
Minka Lavery

Calavera™ NUTM 5 100 Watts Medium Pendant *CALAVE

  • Fast #
  • Part #M68414
  • Item #2469963
  • Manufacturer Part #684-14
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minka Lavery® Calavera™ collection
  • Nutmeg™
  • Alabaster Dust™ shade
  • Requires five 100W medium base bulbs
  • Dimensions: 32" diameter x 39" H
  • UL listed - damp location
  • Requires Certification

Documents


Specifications

Collection:
Calavera™
Color Finish Category:
Browns
Color Finish Name:
Nutmeg
Diameter:
32 in
ETL Listed:
No
Glass Type:
Alabaster Dust™
Height:
39 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
747396022185
Watts:
100 W