This product requires certification to purchase.

24 in. 3-Light Bath Light with Clear Seeded and Etched White Glass in Aged Charcoal

Minka Lavery

Camden Square 24 in. 3-Light Bath Light with Clear Seeded and Etched White Glass in Aged Charcoal

  • Fast #
  • Part #M4873283
  • Item #4811450
  • Manufacturer Part #4873-283
5 out of 5 Customer Rating
Brand image
Minka Lavery

Camden Square 24 in. 3-Light Bath Light with Clear Seeded and Etched White Glass in Aged Charcoal

  • Fast #
  • Part #M4873283
  • Item #4811450
  • Manufacturer Part #4873-283
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aged Charcoal
  • CLEAR SEEDED
  • Requires three 100W medium base bulbs
  • Dimensions: 24" W x 5" H x 5-1/2"D
  • Requires Certification
Dimensions & Measurements
Depth
5-1/2 in
Height
5 in
Length
24 in
Width
24 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Camden Square
Color Finish Category
Blacks
Color Finish Name
Aged Charcoal
Glass Type
Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
3
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Electric
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
Yes
UL Listed
No
UPC
747396091907