This product requires certification to purchase.

2-Light Wall Sconce in Natural Brushed Brass

Minka Lavery

Caprio 2-Light Wall Sconce in Natural Brushed Brass

  • Fast #
  • Part #M4582672
  • Item #10239071
  • Manufacturer Part #4582-672
5 out of 5 Customer Rating
Brand image
Minka Lavery

Caprio 2-Light Wall Sconce in Natural Brushed Brass

  • Fast #
  • Part #M4582672
  • Item #10239071
  • Manufacturer Part #4582-672
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Caprio
Color Finish Name:
Natural Brushed Brass
Depth:
6-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
13-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
UPC:
747396124292
Volts:
120V
Watts:
60 W
Width:
11 in