6-Light Pendant
Caprio 6-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in UT
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in UT
Product Details
Product Details
- Constructed from crystal, fabric, and steel
- Includes fabric shades
- Can be installed on vaulted ceilings
- Requires (6) candelabra (E12) 60 watt bulbs (not included)
- Capable of being dimmed
- Rated for installation in damp locations
Specifications
- Collection:
- Caprio
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brushed Brass
- Depth:
- 32-63/100 in
- Dimmable:
- Yes
- Height:
- 20-22/25 in
- Length:
- 32-5/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Tropical
- Material:
- Steel, Fabric, Crystal
- Minimum Height:
- 31 in
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396123318
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32-63/100 in