This product requires certification to purchase.

2-Light Wall Sconce in Olden Brass/Sand Coal Black

Minka Lavery

Cardigan 2-Light Wall Sconce in Olden Brass/Sand Coal Black

  • Fast #
  • Part #M73352757
  • Item #10482244
  • Manufacturer Part #73352-757
5 out of 5 Customer Rating
Brand image
Minka Lavery

Cardigan 2-Light Wall Sconce in Olden Brass/Sand Coal Black

  • Fast #
  • Part #M73352757
  • Item #10482244
  • Manufacturer Part #73352-757
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of aluminum
  • Featuring: clear glass shade
  • Requires (2) 60 watt candelabra (E12) bulbs
  • Recommended for use with Vintage Edison style bulbs
  • ETL listed for wet locations
  • Requires Certification
Dimensions & Measurements
Height
20-1/2 in
Length
7-1/2 in
Width
7-1/2 in
Characteristics & Features
Collection
Cardigan
Color Finish Category
Brass Tones
Color Finish Name
Olden Brass, Sand Coal Black
Dimmable
No
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Aluminum, Glass
Number of Lights
2
Wall Sconce Type
Candle Style
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M73352757
UPC
747396129853