100W 4-Light Medium E-26 Base Bath Light in Polished Chrome
Cashelmara™ 100W 4-Light Medium E-26 Base Bath Light in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minka Lavery® Cashelmara™ collection
- Chrome
- Etched Opal glass
- Requires four 100W medium base bulbs
- Dimensions: 34" W 8-1/4" H x 6" L
- ETL listed - damp location
- Reversible
Specifications
- ADA Compliant:
- No
- Collection:
- Cashelmara™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal, Eidolon Krystal™ Accent
- Height:
- 8-1/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396065892
- Volts:
- 120V
- Watts:
- 100
- Width:
- 34