3-Light 13 In. Wide Crystal Mini Chandelier in Castlewood Walnut
Castlewood 3-Light 13 In. Wide Crystal Mini Chandelier in Castlewood Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Minka Lavery® collection
- Castlewood Walnut™ with Silver highlights
- Clear Crystal accents
- Requires three 60W candelabra base bulbs
- Dimensions: 13-1/4" W x 18-1/4" H
- ETL listed - damp location
- Includes 72" chain
- Dimmable
Specifications
- Collection:
- Castlewood
- Color Finish Category:
- Browns
- Color Finish Name:
- Castlewood Walnut
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Fluted Piastra
- Height:
- 18-1/4 in
- Length:
- 13-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Crystal
- Number of Lights:
- 3
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396043579
- Watts:
- 60 W
- Width:
- 13-1/4 in