2-Light Outdoor Wall Sconce
Chateau Grande 2-Light Outdoor Wall Sconce
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from cast aluminum
- Includes: clear glass shade
- (2) 60 watt max candelabra base (E12) bulbs required
- ETL rated for wet locations
Specifications
- ADA Compliant:
- No
- Collection:
- Chateau Grande
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 24-1/4 in
- Length:
- 10 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Colonial
- Material:
- Glass, Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UPC:
- 747396114514
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 120 W
- Width:
- 10 in