4-Light Outdoor Pendant Light in Sand Coal
Chateau Grande 4-Light Outdoor Pendant Light in Sand Coal
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from cast aluminum
- Metal candle sleeves
- (4) 60 watt max candelabra base (E12) bulbs required
- Intended for outdoor use
- ETL rated for damp locations
Specifications
- Collection:
- Chateau Grande
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Depth:
- 12 in
- Dimmable:
- No
- Glass Type:
- Clear
- Height:
- 25 in
- Length:
- 12 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Colonial
- Material:
- Aluminum, Glass
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UPC:
- 747396114538
- Volts:
- 120V
- Watts:
- 240 W
- Width:
- 12 in