This product requires certification to purchase.

15 in. 60W 2-Light Flushmount in Dark Brushed Bronze with White Glass Shade

Minka Lavery

City Club 15 in. 60W 2-Light Flushmount in Dark Brushed Bronze with White Glass Shade

  • Fast #
  • Part #M4952267B
  • Item #4601333
  • Manufacturer Part #4952-267B
5 out of 5 Customer Rating
Brand image
Minka Lavery

City Club 15 in. 60W 2-Light Flushmount in Dark Brushed Bronze with White Glass Shade

  • Fast #
  • Part #M4952267B
  • Item #4601333
  • Manufacturer Part #4952-267B
5 out of 5 Customer Rating

X Points

Color Finish Name: Dark Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minka Lavery® City Club collection
  • Dark Brushed Bronze
  • White fabric shade
  • Requires two 60W medium base bulbs
  • Dimensions: 15" W x 5-3/4" H
  • Dimmable
  • White glass diffuser
  • Requires Certification

Documents


Specifications

Collection:
City Club
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Brushed Bronze
ETL Listed:
No
Glass Type:
White
Height:
5-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
747396088303
Watts:
60 W
Width:
15 in