9-3/4 in. 3-Light Semi-Flushmount Ceiling Fixture in Dark Brushed Bronze
City Club 9-3/4 in. 3-Light Semi-Flushmount Ceiling Fixture in Dark Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minka Lavery® City Club collection
- Dark Brushed Bronze
- White fabric shade
- Requires three 100W medium base bulbs
- Dimensions: 15" W x 9-3/4" H
- UL listed - damp location
- Dimmable
- White glass diffuser
Documents
Specifications
- Collection:
- City Club
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Brushed Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Diffuser
- Height:
- 9-3/4 in
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396088297
- Watts:
- 100 W
- Width:
- 15 in