This product requires certification to purchase.

1-Light Pendant

Minka Lavery

Clarity 1-Light Pendant

  • Fast #
  • Part #M233766A
  • Item #9565122
  • Manufacturer Part #2337-66A
3.7 out of 5 Customer Rating
Brand image
Minka Lavery

Clarity 1-Light Pendant

  • Fast #
  • Part #M233766A
  • Item #9565122
  • Manufacturer Part #2337-66A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes: clear glass shade
  • Includes: adjustable cord
  • Sloped ceiling compatible
  • (1) 60 watt max medium base (E26) bulb required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification

Specifications

Collection:
Clarity
Color Finish Category:
Blacks
Color Finish Name:
Coal
Depth:
8-63/100
Dimmable:
Yes
Glass Type:
Clear
Height:
9-63/100
Length:
8-5/8
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Glass, Steel
Minimum Height:
14-19/50
Number of Lights:
1
Type:
M233766A
UPC:
747396116945
Volts:
120V
Watts:
60
Width:
8-63/100