1-Light Pendant
Clarity 1-Light Pendant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: clear glass shade
- Includes: adjustable cord
- Sloped ceiling compatible
- (1) 60 watt max medium base (E26) bulb required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- Collection:
- Clarity
- Color Finish Name:
- Clear, Coal
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 12-1/4 in
- Length:
- 6-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Glass
- Minimum Height:
- 17 in
- Number of Lights:
- 1
- UPC:
- 747396116952
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-3/4 in