This product requires certification to purchase.

60 W 1-Light Medium Pendant in Polished Chrome

Minka Lavery

Clarté 60 W 1-Light Medium Pendant in Polished Chrome

  • Fast #
  • Part #M439177
  • Item #4479470
  • Manufacturer Part #4391-77
5 out of 5 Customer Rating
Brand image
Minka Lavery

Clarté 60 W 1-Light Medium Pendant in Polished Chrome

  • Fast #
  • Part #M439177
  • Item #4479470
  • Manufacturer Part #4391-77
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minka Lavery® Clarte collection
  • Chrome
  • White Iris glass
  • Requires one 60W medium base bulb
  • Dimensions: 3-1/2" W x 13-1/4" H x 4-3/4" L
  • Adjustable to 56-3/4" H max
  • Dimmable
  • Requires Certification

Documents


Specifications

Collection:
Clarté
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3-1/2 in
ETL Listed:
Yes
Glass Type:
White Iris
Height:
13-1/4 in
Length:
4-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396082332
Volts:
120V
Watts:
60 W