5-1/2 in. 75W 4-Light Bath Light in Polished Chrome with White Iris Glass Shade
Clarte 5-1/2 in. 75W 4-Light Bath Light in Polished Chrome with White Iris Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Minka Lavery® Clarte collection
- Chrome
- White Iris glass
- Includes four 75W G9 xenon bulbs
- Dimensions: 36-1/2" W x 5-1/2" H x 5" L
- ETL listed - damp location
Specifications
- ADA Compliant:
- No
- Collection:
- Clarte
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- ETL Listed:
- Yes
- Glass Type:
- White Iris
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Bi-Pin G9
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396077369
- Watts:
- 75 W
- Width:
- 36-1/2 in