Polished Chrome 3 60 Watts Candelabra Pendant *CLART
Clart
Polished Chrome 3 60 Watts Candelabra Pendant *CLART
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Minka Lavery® Clarte collection
- Chrome
- White Iris glass
- Requires three 60W candelabra base bulbs
- Dimensions: 12" W x 21" H
- Adjustable to 65" H max
- Dimmable
Documents
Specifications
- Collection:
-
Clart
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- Yes
- Glass Type:
- White Iris
- Height:
- 23-1/4
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Type:
- M439277
- UL Listed:
- No
- UPC:
- 747396082356
- Watts:
- 60
- Width:
- 12