100W 1-Light Medium E-26 Wall Sconce in Brushed Nickel
Compositions 100W 1-Light Medium E-26 Wall Sconce in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Number of Bulbs: 1
- Bulb Base: Medium (E26)
- Bulb Included: No
- Watts Per Bulb: 100
- Wattage: 100
- Voltage: 120
- Dimmable: No
- Height: 12.25"
- Width: 7.75"
- Extension: 4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Compositions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched White
- Height:
- 12-1/2 in
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396082424
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 7-3/4 in