18-1/2 in. 60W 2-Light Wall Sconce in Copper Bronze Patina
Compositions 18-1/2 in. 60W 2-Light Wall Sconce in Copper Bronze Patina
Frequently Purchased Together
Product Details
Product Details
- The Minka Lavery 2-Light Wall Sconce sports contemporary style.
- Constructed of steel and glass for beauty and durability
- Uses two 60-Watt t-10 medium base bulbs, sold separately
- Can be installed vertically or horizontally
- Compatible with standard wall dimmer
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Compositions
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Copper Bronze Patina
- Depth:
- 5-1/2 in
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 18-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 2
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Wall Sconce Type:
- Wallchiere
- Watts:
- 60 W
- Width:
- 4-1/4 in