This product requires certification to purchase.

60W 2-Light Double Wall Sconce in Aged Patina Iron with Etched Opal Glass Shade

Minka Lavery

Compositions 60W 2-Light Double Wall Sconce in Aged Patina Iron with Etched Opal Glass Shade

  • Fast #
  • Part #M4462273
  • Item #4058601
  • Manufacturer Part #4462-273
3.1 out of 5 Customer Rating
Brand image
Minka Lavery

Compositions 60W 2-Light Double Wall Sconce in Aged Patina Iron with Etched Opal Glass Shade

  • Fast #
  • Part #M4462273
  • Item #4058601
  • Manufacturer Part #4462-273
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Aged Patina Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Minka Lavery 2-Light Wall Sconce combines travertine stone with an aged iron finish.
  • Constructed of steel, glass and stone for durable beauty
  • Uses two 60-Watt T10 medium base bulbs, sold separately
  • Can be mounted vertically or horizontally
  • Etched opal glass creates a brilliant glow when illuminated
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Compositions
Color Finish Category:
Iron Tones
Color Finish Name:
Aged Patina Iron
Depth:
5-1/2 in
Glass Type:
Etched Opal
Height:
18-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UPC:
747396072142
Watts:
60 W
Width:
4-1/4 in