This product requires certification to purchase.

6-Light 28 in. Wide Chandelier in Legacy Brass

Minka Lavery

Country Estates 6-Light 28 in. Wide Chandelier in Legacy Brass

  • Fast #
  • Part #M4015280
  • Item #7884337
  • Manufacturer Part #4015-280
4.7 out of 5 Customer Rating
Brand image
Minka Lavery

Country Estates 6-Light 28 in. Wide Chandelier in Legacy Brass

  • Fast #
  • Part #M4015280
  • Item #7884337
  • Manufacturer Part #4015-280
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Comes with all mounting hardware required
  • Steel construction
  • Comes with glass shades
  • Sloped ceiling compatible
  • (6) 60 watt maximum candelabra (E12) bulbs required
  • Includes (1) 6" and (3) 12" down rods
  • Recommended for use with Vintage Edison bulbs
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Covered under Minka Lavery's 1 year manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Depth
28 in
Height
16 in
Length
28 in
Size
28 in W x 16 in H 28 in L
Width
28 in
Characteristics & Features
Collection
Country Estates
Color Finish Category
Browns
Color Finish Name
Sun Faded Wood, Brushed Nickel
Dimmable
Yes
Glass Type
Clear, Seedy
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T8
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
6
Number of Tiers
1
Proposition 65
www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
5760
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
747396110400