60W 4-Light Candelabra E-12 Pendant in Brushed Nickel
Country Estates 60W 4-Light Candelabra E-12 Pendant in Brushed Nickel
Frequently Purchased Together
Product Details
- Uses 4-60-Watt candelabra base bulbs (not include)
- Compatible with a standard light dimmer
- Durable steel construction is built to last and offers a clean, polished look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Country Estates
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 16-3/4 in
- Diameter:
- 16-3/4 in
- Diameter - Inside 1:
- 16-3/4 in
- Diameter - Outside:
- 16-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Seedy
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 16-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Pendant
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9.68 lb
- Width:
- 16-3/4 in
- Wire Gauge (AWG):
- 18 ga