This product requires certification to purchase.

6-Light 28 in. Wide Chandelier in Brushed Honey Gold

Minka Lavery

Covent Park 6-Light 28 in. Wide Chandelier in Brushed Honey Gold

  • Fast #
  • Part #M1096740
  • Item #8864746
  • Manufacturer Part #1096-740
5 out of 5 Customer Rating
Brand image
Minka Lavery

Covent Park 6-Light 28 in. Wide Chandelier in Brushed Honey Gold

  • Fast #
  • Part #M1096740
  • Item #8864746
  • Manufacturer Part #1096-740
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed from steel
  • Sloped ceiling compatible
  • (6) 60 watt maximum candelabra (E12) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification

Documents


Specifications

Collection:
Covent Park
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Honey Gold
Depth:
28
Dimmable:
Yes
ETL Listed:
Yes
Height:
32
Installation Type:
Ceiling Mount
Length:
28
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Lumens:
5760
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
WWW.P65WARNINGS.CA.GOV
Size:
28 in W x 32 in H 28 in L
Type:
M1096740
UL Listed:
No
UPC:
747396113463
Volts:
120V
Watts:
60
Width:
28