6-Light 40 in. Wide Chandelier in Brushed Honey Gold
Covent Park 6-Light 40 in. Wide Chandelier in Brushed Honey Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from steel
- Sloped ceiling compatible
- (6) 60 watt maximum candelabra (E12) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Documents
Specifications
- Collection:
- Covent Park
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Honey Gold
- Depth:
- 22 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 32 in
- Installation Type:
- Ceiling Mount
- Length:
- 22 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Lumens:
- 5760
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Size:
- 40 in W x 32 in H 22 in L
- UL Listed:
- No
- UPC:
- 747396113470
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 40 in