60W 3-Light Bath Light with White Glass in Polished Nickel
Daventry Bath 60W 3-Light Bath Light with White Glass in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minka Lavery® Daventry collection
- Polished Nickel
- White glass
- Includes three 60W incandescent medium base bulbs
- Dimensions: 26" W x 5-2/5" H x 3-3/4" L
- UL listed - damp location
- Vertical or horizontal installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Daventry Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-3/4 in
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 26 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396077451
- Watts:
- 60 W
- Width:
- 4-1/2 in