This product requires certification to purchase.

40W 3-Light Flushmount Ceiling Light in Brushed Nickel

Minka Lavery

Downtown Edison 40W 3-Light Flushmount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M413384
  • Item #4811478
  • Manufacturer Part #4133-84
4 out of 5 Customer Rating
Brand image
Minka Lavery

Downtown Edison 40W 3-Light Flushmount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M413384
  • Item #4811478
  • Manufacturer Part #4133-84
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Downtown Edison collection takes an early minimalistic approach to frame and light fixture design, coupling it with the restoration lamp source.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses three 40-Watt medium based bulbs
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • Requires Certification

Documents


Specifications

Collection:
Downtown Edison
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Energy Star Compliant:
No
Height:
5-3/4 in
Installation Type:
Flush Mount, Ceiling Mount
Length:
15 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST58
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
3
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
747396069463
Watts:
40 W
Width:
15 in