1-Light Vanity Fixture in Soft Brass
Drysdale 1-Light Vanity Fixture in Soft Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel
- Featuring: hammered glass shade
- Can be mounted to provide up or down lighting
- Requires (1) 60 watt candelabra (E12) bulb
- Recommended for use with Vintage Edison style bulbs
- ETL listed for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Drysdale
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Glass Type:
- Water
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 5-3/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired, Electric
- UPC:
- 747396127453
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-3/8 in