This product requires certification to purchase.

60W 5-Light Candelabra E-12 Chandelier in Downtown Bronze with Gold

Minka Lavery

Elyton 60W 5-Light Candelabra E-12 Chandelier in Downtown Bronze with Gold

  • Fast #
  • Part #M4655579
  • Item #7577354
  • Manufacturer Part #4655-579
5 out of 5 Customer Rating
Brand image
Minka Lavery

Elyton 60W 5-Light Candelabra E-12 Chandelier in Downtown Bronze with Gold

  • Fast #
  • Part #M4655579
  • Item #7577354
  • Manufacturer Part #4655-579
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Elyton by Minka Lavery has elegant curves that capture a graceful beauty as they seem to flow in timeless motion in Downton Bronze finish with Gold highlights using a clear Seeded glass
  • Requires Certification

Specifications

Collection:
Elyton
Color Finish Category:
Bronze Tones
Color Finish Name:
Downtown Bronze
Depth:
26 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear, Seedy
Height:
25 in
Installation Type:
Ceiling Mount
Length:
26 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
T8
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lumens:
4800
Material:
Steel, Glass
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Size:
26 in W x 25 in H 26 in L
UL Listed:
No
UPC:
747396105109
Volts:
120V
Watts:
60 W
Width:
26 in