100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Sand Silver
Escudilla 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Sand Silver
Product Details
Product Details
- Aluminum bowl/dome shade hand-applied powder coated finish Sand Coal Black body/Sand Coal Black shade outside/Glossy White insides and Coal Black body/Painted Honey Gold shade outside/Glossy White insides and Coal Black body/Red Gloss shade outside/Glossy White insides and Coal Black body/Sand Silver shade outside/Glossy White insides and Coal Black body/Textured Bronze shade outside/Glossy White inside
- Sand Coal Black body/Sand Coal Black shade outside/Glossy White inside
- Sand Coal Black body/Painted Honey Gold shade outside/Glossy White inside
- Sand Coal Black body/Red Gloss shade outside/Glossy White inside
- Sand Coal Black body/Sand Silver shade outside/Glossy White inside
- Sand Coal Black body/Textured Bronze shade outside/Glossy White inside
- Requires (1) 100 watt max medium base (E26) bulb
- ETL wet location rated
- Dark Sky IDA approved
- 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Escudilla
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Sand Silver
- Height:
- 11-3/4 in
- Length:
- 12 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UPC:
- 747396101828
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in