100W 4-Light Bath Bar Wall Light with Etched and Clear Glass in Brushed Nickel
Europa Bath 100W 4-Light Bath Bar Wall Light with Etched and Clear Glass in Brushed Nickel
Product Details
Product Details
- Minka Lavery® Europa collection
- Brushed Nickel
- Etched Clear glass
- Requires four 100W medium base bulbs
- Dimensions: 33-1/4" W x 9-1/4" H x 9" L
- ETL listed - damp location
- Reversible
Specifications
- ADA Compliant:
- No
- Collection:
- Europa Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9
- ETL Listed:
- Yes
- Glass Type:
- Etched, Clear
- Height:
- 9-1/4
- Installation Type:
- Wall Mount, Reversible
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 4
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396006093
- Watts:
- 100
- Width:
- 33-1/4