9 in. 100 W 3-Light Medium Bracket in Brushed Nickel
Europa Bath 9 in. 100 W 3-Light Medium Bracket in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Minka Lavery® Europa collection
- Brushed Nickel
- Etched Clear glass
- Requires three 100W medium base bulbs
- Dimensions: 25-1/2" W x 9-1/4" H x 9" L
- ETL listed - damp location
- Reversible
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Europa Bath
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9 in
- ETL Listed:
- Yes
- Glass Type:
- Etched, Clear
- Height:
- 9-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396006079
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 25-1/2 in