This product requires certification to purchase.

240W 4 Lights 36in. Outdoor Wall Sconce in Sand Black

Minka Lavery

Gloucester 240W 4 Lights 36in. Outdoor Wall Sconce in Sand Black

  • Fast #
  • Part #M799066
  • Item #10351572
  • Manufacturer Part #7990-66
3.9 out of 5 Customer Rating
Brand image
Minka Lavery

Gloucester 240W 4 Lights 36in. Outdoor Wall Sconce in Sand Black

  • Fast #
  • Part #M799066
  • Item #10351572
  • Manufacturer Part #7990-66
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Gloucester
Color Finish Category:
Blacks
Color Finish Name:
Sand Coal
Installation Type:
Wall Mount
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
4
UPC:
747396128146