This product requires certification to purchase.

60W 1-Light 15 in. Wall Sconce in Sand Coal

Minka Lavery

Gloucester 60W 1-Light 15 in. Wall Sconce in Sand Coal

  • Fast #
  • Part #M799166
  • Item #9930823
  • Manufacturer Part #7991-66
4.1 out of 5 Customer Rating
Brand image
Minka Lavery

Gloucester 60W 1-Light 15 in. Wall Sconce in Sand Coal

  • Fast #
  • Part #M799166
  • Item #9930823
  • Manufacturer Part #7991-66
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
9-1/2 in
Height
15 in
Width
8 in
Characteristics & Features
Collection
Gloucester
Color Finish Category
Blacks
Color Finish Name
Sand Coal
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
Z19
Lighting Style
Transitional
Material
Aluminum, Glass
Number of Lights
1
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
Wall Sconce Type
Lantern
Electrical & Operational Information
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UPC
747396120560