60W 3-Light Candelabra E-12 Vanity Fixture in Smoked Iron with Brushed Nickel
Graham Avenue 60W 3-Light Candelabra E-12 Vanity Fixture in Smoked Iron with Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel and glass
- Fixture includes clear glass shades
- (3) 60 watt maximum candelabra (E12) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Graham Avenue
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Smoked Iron, Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 22 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T8
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 747396119755
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in