Pier Mount in Vintage Rust
Great Outdoors Pier Mount in Vintage Rust
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Great Outdoor Post and Mounts
- Pier Mount
- 5.75"L 5.75"W 3.5"H
Specifications
- Collection:
- Great Outdoors
- Color Finish Category:
- Browns
- Color Finish Name:
- Vintage Rust
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 3-1/2 in
- Installation Type:
- Pier Mount
- Length:
- 5-22/25 in
- Material:
- Aluminum
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396023397
- Width:
- 5-22/25 in