This product requires certification to purchase.

2-Light Wall Sconce in Coal

Minka Lavery

Haisley 2-Light Wall Sconce in Coal

  • Fast #
  • Part #M409266A
  • Item #9539595
  • Manufacturer Part #4092-66A
3.2 out of 5 Customer Rating
Brand image
Minka Lavery

Haisley 2-Light Wall Sconce in Coal

  • Fast #
  • Part #M409266A
  • Item #9539595
  • Manufacturer Part #4092-66A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • (2) maximum medium (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • Can be mounted to provide up or down lighting
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Depth
6-19/50 in
Height
10-3/4 in
Length
13-1/4 in
Width
13-1/4 in
Characteristics & Features
Collection
Haisley
Color Finish Category
Blacks
Color Finish Name
Coal
Dimmable
Yes
Glass Type
Clear, Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting, Up Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
2
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M409266A
UPC
747396115856