3-Light Wall Sconce in Clear
Haisley 3-Light Wall Sconce in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- (3) maximum medium (E26) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Haisley
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 10-3/4 in
- Length:
- 23 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
- Type:
- M409366A
- UPC:
- 747396115863
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 23 in