This product requires certification to purchase.

4-Light Wall Sconce in Coal

Minka Lavery

Haisley 4-Light Wall Sconce in Coal

  • Fast #
  • Part #M409466A
  • Item #9539553
  • Manufacturer Part #4094-66A
3.6 out of 5 Customer Rating
Brand image
Minka Lavery

Haisley 4-Light Wall Sconce in Coal

  • Fast #
  • Part #M409466A
  • Item #9539553
  • Manufacturer Part #4094-66A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • (4) maximum medium (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification
Dimensions & Measurements
Height
10-3/4 in
Length
32-1/8 in
Width
32-13/100 in
Characteristics & Features
Collection
Haisley
Color Finish Category
Blacks
Color Finish Name
Coal
Dimmable
Yes
Glass Type
Clear, Etched
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
4
Proposition 65
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For mor information: www.P65Warns.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M409466A
UPC
747396115870