11W 1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze
Hanford Pointe 11W 1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Great Outdoors by Minka Lavery LED collection for a beautiful illumination with an environmental advantage.
- Ever-pro polymer construction weather and rust resistant
- LED fixtures are low energy consuming saving you money
- Clear water glass creates diffused effect when illuminate
- LED light source produces 2,700K (warm white) light at 477-Lumens using 11-Watt
- Integrated 11w LED lighting
- Dimmable with compatible dimmers
- ETL rated for wet locations
Specifications
- ADA Compliant:
- No
- Average Life:
- 30000 h
- Collection:
- Hanford Pointe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Depth:
- 8-22/25 in
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 18-22/25 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 476.8
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 747396094366
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 11 W
- Width:
- 7-3/4 in