1-Light Outdoor Wall Sconce in Sand Coal
Harbor View 1-Light Outdoor Wall Sconce in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ever-Pro Polymer construction
- Corrosion resistant: 5 year finish warranty
- Includes: clear seedy glass shade
- (1) 60 watt max medium base (E26) bulb required
- Dimmable with compatible dimming bulbs
- ETL rated for wet locations
Specifications
- ADA Compliant:
- No
- Collection:
- Harbor View
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Depth:
- 8-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 16-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- Aluminum, Glass, Synthetic
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- www.P65Warnings.ca.gov
- Type:
- M7126166
- UPC:
- 747396114354
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 7-1/2 in