This product requires certification to purchase.

2-Light Wall Mount Wall Sconce in Coal

Minka Lavery

Harbor View 2-Light Wall Mount Wall Sconce in Coal

  • Fast #
  • Part #M7126266
  • Item #9279929
  • Manufacturer Part #71262-66
5 out of 5 Customer Rating
Brand image
Minka Lavery

Harbor View 2-Light Wall Mount Wall Sconce in Coal

  • Fast #
  • Part #M7126266
  • Item #9279929
  • Manufacturer Part #71262-66
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Ever-Pro Polymer construction
  • Corrosion resistant: 5 year finish warranty
  • Includes: clear seedy glass shade
  • (2) 40 watt max candelabra base (E12) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for wet locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Harbor View
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
10-19/50 in
Dimmable:
Yes
Glass Type:
Seedy
Height:
21 in
Length:
9-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Direction:
Ambient Lighting
Lighting Style:
Craftsman
Material:
Glass, Synthetic Fiber, Aluminum, Glass
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
www.P65Warnings.ca.gov
Type:
M7126266
UPC:
747396114361
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
80 W
Weight:
7.3 lb
Width:
9-1/2 in