4-Light Wall Sconce in Sand Coal
Harbor View 4-Light Wall Sconce in Sand Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Harbor View
- Color Finish Category:
- Blacks
- Color Finish Name:
- Sand Coal
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 25-19/50 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Craftsman
- Material:
- Aluminum, Glass, Synthetic
- Number of Lights:
- 4
- Power Source:
- Hardwired
- Proposition 65:
- www.P65Warnings.ca.gov
- UPC:
- 747396114378
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 160 W
- Width:
- 11-1/2 in