100W 1-Light Bath Bar Wall Light with Etched Opal Glass in Liberty Gold
Harbour Point 100W 1-Light Bath Bar Wall Light with Etched Opal Glass in Liberty Gold
Product Details
Product Details
- The clean, modern lines of the 1-Light Liberty Gold Bath Light is reflective of times past.
- Bath light fixture constructed of steel and glass for lasting beauty and performance
- Uses one 100-Watt medium base bulb, sold separately
- Light fixture can be mounted with lights pointed up or down
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Collection:
- Harbour Point
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Liberty Gold
- Depth:
- 6
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 8
- Installation Type:
- Wall Mount, Reversible
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- Material:
- Glass
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396083278
- Volts:
- 120V
- Watts:
- 100
- Width:
- 4-3/4