This product requires certification to purchase.

2-Light Flush Mount Ceiling Fixture with Etched Opal Glass in Coal

Minka Lavery

Harbour Point 2-Light Flush Mount Ceiling Fixture with Etched Opal Glass in Coal

  • Fast #
  • Part #M436566A
  • Item #9430842
  • Manufacturer Part #4365-66A
3.7 out of 5 Customer Rating
Brand image
Minka Lavery

Harbour Point 2-Light Flush Mount Ceiling Fixture with Etched Opal Glass in Coal

  • Fast #
  • Part #M436566A
  • Item #9430842
  • Manufacturer Part #4365-66A
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes: etched opal glass shade
  • (2) 60 watt max medium base (E26) bulbs required
  • Dimmable with compatible dimming bulbs
  • ETL rated for damp locations
  • Requires Certification

Specifications

Collection:
Harbour Point
Color Finish Category:
Blacks
Color Finish Name:
Coal
Dimmable:
Yes
Glass Type:
Etched Opal
Height:
6-1/2 in
Length:
13-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Number of Lights:
2
Proposition 65:
WWW.P65WARNINGS.CA.GOV
UPC:
747396114743
Watts:
60 W
Width:
13-1/2 in