3-Light Bath Vanity Fixture
Harbour Point 3-Light Bath Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features: etched white glass shades
- (3) 100 watt max medium base (E26) bulbs required
- Reversible mounting in an upward or downward position
- Dimmable with compatible dimming bulbs
- UL rated for damp locations
Specifications
- ADA Compliant:
- No
- Collection:
- Harbour Point
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 7-1/4 in
- Length:
- 19 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Colonial, Transitional, Classic
- Lights Included:
- No
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired, Electric
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- UPC:
- 747396114880
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19 in