This product requires certification to purchase.

7-1/4 in. 100W 2-Light Bath Light in Liberty Gold with Etched Opal Glass Shade

Minka Lavery

Harbour Point 7-1/4 in. 100W 2-Light Bath Light in Liberty Gold with Etched Opal Glass Shade

  • Fast #
  • Part #M5172249
  • Item #4338502
  • Manufacturer Part #5172-249
4.2 out of 5 Customer Rating
Brand image
Minka Lavery

Harbour Point 7-1/4 in. 100W 2-Light Bath Light in Liberty Gold with Etched Opal Glass Shade

  • Fast #
  • Part #M5172249
  • Item #4338502
  • Manufacturer Part #5172-249
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Liberty Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Annapolis, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Minka Lavery® Harbour Point collection
  • Liberty Gold
  • Etched Opal glass
  • Requires two 100W medium base bulbs
  • Dimensions: 11-1/4" W x 7-1/4" H x 6" L
  • UL listed - damp location
  • Reversible
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Harbour Point
Color Finish Category:
Gold Tones
Color Finish Name:
Liberty Gold
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Etched
Height:
7-1/4 in
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Glass
Number of Lights:
2
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
747396083285
Volts:
120V
Watts:
100 W
Width:
11-1/4 in