This product requires certification to purchase.

8 in. 100W 1-Light Bath Light in Brushed Nickel with Etched Opal Glass Shade

Minka Lavery

Harbour Point 8 in. 100W 1-Light Bath Light in Brushed Nickel with Etched Opal Glass Shade

  • Fast #
  • Part #M517184
  • Item #4663717
  • Manufacturer Part #5171-84
4.1 out of 5 Customer Rating
Brand image
Minka Lavery

Harbour Point 8 in. 100W 1-Light Bath Light in Brushed Nickel with Etched Opal Glass Shade

  • Fast #
  • Part #M517184
  • Item #4663717
  • Manufacturer Part #5171-84
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Minka Lavery® Harbour Point collection
  • Brushed Nickel
  • Etched Opal glass
  • Requires one 100W medium base bulb
  • Dimensions: 4-3/4" W x 8" H x 6" L
  • UL listed - damp location
  • Reversible
  • Requires Certification
Dimensions & Measurements
Depth
6 in
Height
8 in
Length
4-3/4 in
Width
4-3/4 in
Included Components
Lights Included
No
Characteristics & Features
Collection
Harbour Point
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Etched Opal
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel, Glass
Number of Lights
1
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
747396086514