40W 4-Light Outdoor Chain Hung Wall Sconce in Vintage Rust with Double French Scavo Clear Beveled Glass
Harrison™ 40W 4-Light Outdoor Chain Hung Wall Sconce in Vintage Rust with Double French Scavo Clear Beveled Glass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Great Outdoors® Harrison™ chain hung
- Vintage Rust™
- Clear Beveled glass
- Requires 4 candelabra base bulbs, up to 40W
- Dimensions: 12" W x 12" H x 28-3/4" Ext
- Cast aluminum construction
- Hand applied multi-step finish
- Chain hung style can also be used for interior foyer or stairwell applications
- Sloped ceiling adaptable
- Suitable for wet locations
Specifications
- Collection:
- Harrison™
- Color Finish Category:
- Browns
- Color Finish Name:
- Vintage Rust
- ETL Listed:
- Yes
- Glass Type:
- Double French Scavo, Clear Beveled
- Height:
- 28-3/4 in
- Length:
- 12 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 747396001258
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 12 in